Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap straight screw
  • Pipe tap straight screw
  • Pipe tap straight screw

Pipe tap straight screw PS 1/2-14

Item.#
04570334
Mfr.#
PS 1/2-14
Package Qty.
1PC
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Overall Length L (mm)
80
Work Material
Medium carbon steel
Screw Length l (mm)
35
Dimensions Lk (mm)
17
Nominal Diameter (inch)
1/2
Shank Diameter d (phi mm)
18
Tap Type
Straight groove taps
Tap Grade
2
Number of Threads
14
Number of Flutes
4
Screw Diameter
PS1/2
Material
High-speed-steel (HSS)
Dimensions k (mm)
14
Female Screw Type
PS, Rp