Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap straight screw
  • Pipe tap straight screw
  • Pipe tap straight screw

Pipe tap straight screw PS 1/8-28

Item.#
04570377
Mfr.#
PS 1/8-28
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Dimensions Lk (mm)
9
Nominal Diameter (inch)
1/8
Shank Diameter d (phi mm)
8
Tap Type
Straight groove taps
Number of Threads
28
Number of Flutes
4
Screw Diameter
PS1/8
Tap Grade
2
Material
High-speed-steel (HSS)
Dimensions k (mm)
6
Female Screw Type
PS, Rp
Overall Length L (mm)
55
Work Material
Medium carbon steel
Screw Length l (mm)
19