Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap straight screw
  • Pipe tap straight screw
  • Pipe tap straight screw

Pipe tap straight screw PS 3/4-14

Item.#
04570456
Mfr.#
PS 3/4-14
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Tap Type
Straight groove taps
Number of Threads
14
Number of Flutes
4
Screw Diameter
PS3/4
Material
High-speed-steel (HSS)
Dimensions k (mm)
17
Female Screw Type
PS, Rp
Tap Grade
2
Overall Length L (mm)
85
Work Material
Medium carbon steel
Screw Length l (mm)
35
Dimensions Lk (mm)
20
Nominal Diameter (inch)
3/4
Shank Diameter d (phi mm)
23