Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe tap straight screw
  • Pipe tap straight screw
  • Pipe tap straight screw

Pipe tap straight screw PS 3/8-19

Item.#
04570474
Mfr.#
PS 3/8-19
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Overall Length L (mm)
65
Work Material
Medium carbon steel
Screw Length l (mm)
28
Dimensions Lk (mm)
14
Nominal Diameter (inch)
3/8
Shank Diameter d (phi mm)
14
Tap Type
Straight groove taps
Tap Grade
2
Number of Threads
19
Number of Flutes
4
Screw Diameter
PS3/8
Material
High-speed-steel (HSS)
Dimensions k (mm)
11
Female Screw Type
PS, Rp