Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap straight screw

Pipe tap straight screw PS 5/8-14

Item.#
04570501
Mfr.#
PS 5/8-14
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Dimensions k (mm)
15
Female Screw Type
PS,Rp
Overall Length L (mm)
82
Work Material
Medium-carbon steel
Number of Flutes
4
Screw Diameter
PS5/8
Material
HSS (high speed steel) HSS
Tap Grade
2
Shank Diameter d (phi mm)
19
Tap Type
Straight groove tap
Number of Threads
14
Standard Outside Diameter (mm)
22.911
Screw Length l (mm)
35
Dimensions Lk (mm)
18
Nominal Diameter (inch)
5/8