Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap straight screw

Pipe tap straight screw PS 7/8-14

Item.#
04570517
Mfr.#
PS 7/8-14
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer
3.5P
Screw Diameter
PS7/8
Material
HSS (high speed steel) HSS
Dimensions k (mm)
19
Female Screw Type
PS,Rp
Overall Length L (mm)
90
Work Material
Medium-carbon steel
Number of Flutes
4
Tap Grade
2
Dimensions Lk (mm)
22
Nominal Diameter (inch)
7/8
Shank Diameter d (phi mm)
24
Tap Type
Straight groove tap
Number of Threads
14
Standard Outside Diameter (mm)
30.201
Screw Length l (mm)
40