Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pipe tap cone screw
  • Pipe tap cone screw
  • Pipe tap cone screw

Pipe tap cone screw PT 1-11

5.00 (3)
Item.#
04570587
Mfr.#
PT 1-11
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Tap Grade
2
Work Material
Medium-carbon steel
Dimensions k (mm)
21
Shank Diameter d (phi mm)
26
Number of Threads
11
Screw Diameter
PT1
Material
HSS (high speed steel)
TRUSCO Part Number
121-3245
Female Screw Type
PT, Rc
Tap Type
Straight groove tap
Dimensions Lk (mm)
24
Dimension l1 (mm)
32
Overall Length L (mm)
95
Number of Flutes
5
2014 TRUSCO Published Page
1-0328
Screw Diameter (inch)
1
Screw Length l (mm)
45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2016-08-29 18:59:08
When installing the external thermometer in automobile maintenance, we used a screw hole to attach the temperature sensor to the aluminum base material. Although it is a beginner who created a screw thread, I used a tap after opening the bottom hole with a drill of 8.2 mm, it was a very satisfying product as it was able to create a very beautiful screw thread and no leak after sensor mounting .
This review is about item#4570727.
Screw processing
5
From Japan
On 2014-03-11 11:14:46
Good sharpness. It is satisfactory that it can be used for a long time and it will not compare with cheap products.
This review is about item#04570727.
For installing pressure gauge
5
From Japan
On 2013-08-16 17:24:41
It was aluminum but sharp.
This review is about item#04570675.