Buy more than* S$200* and get FREE SHIPPING

  • Pipe tap cone screw
  • Pipe tap cone screw
  • Pipe tap cone screw

Pipe tap cone screw PT 1/2-14

5.00 (3)
Item.#
04570684
Mfr.#
PT 1/2-14
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Tap Grade
2
Work Material
Medium-carbon steel
Dimensions Lk (mm)
17
Dimension l1 (mm)
25
Overall Length L (mm)
80
Number of Flutes
4
Material
HSS (high speed steel)
Female Screw Type
PT, Rc
Tap Type
Straight groove tap
Screw Length l (mm)
35
Dimensions k (mm)
14
Shank Diameter d (phi mm)
18
Number of Threads
14
Screw Diameter
PT1/2
Screw Diameter (inch)
1/2
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2016-08-29 18:59:08
When installing the external thermometer in automobile maintenance, we used a screw hole to attach the temperature sensor to the aluminum base material. Although it is a beginner who created a screw thread, I used a tap after opening the bottom hole with a drill of 8.2 mm, it was a very satisfying product as it was able to create a very beautiful screw thread and no leak after sensor mounting .
This review is about item#4570727.
Screw processing
5
From Japan
On 2014-03-11 11:14:46
Good sharpness. It is satisfactory that it can be used for a long time and it will not compare with cheap products.
This review is about item#04570727.
For installing pressure gauge
5
From Japan
On 2013-08-16 17:24:41
It was aluminum but sharp.
This review is about item#04570675.