Buy more than* S$200* and get FREE SHIPPING

  • Tapered Screw
  • Tapered Screw
  • Tapered Screw

Tapered Screw S-NPT 1'-11.5

Item.#
04575024
Mfr.#
S-NPT 1'-11.5
Package Qty.
1PC
Ship pack of
1
519.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Dimensions lk (mm)
24
Dimension l1 (mm)
22.0
Standard Outside Diameter (mm)
32.934
Number of Threads
3 mountain (with food)
Number of Flutes
5
Grade
ANSI G
Dimensions k (mm)
21
Dimension l (mm)
35
Nominal Designation
NPT1 -11 1/2
Dimension d (mm)
26
Dimensions L (mm)
95