Buy more than* S$200* and get FREE SHIPPING

  • Tapered Screw
  • Tapered Screw
  • Tapered Screw

Tapered Screw S-NPT 1'1/2-11.5

Item.#
04575033
Mfr.#
S-NPT 1'1/2-11.5
Package Qty.
1PC
Ship pack of
1
1,049.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Dimension d (mm)
38
Dimensions L (mm)
110
Dimensions k (mm)
29
Dimension l (mm)
38.5
Nominal Designation
NPT-1 1/2-11 1/2
Grade
ANSI G
Number of Flutes
6
Dimensions lk (mm)
32
Dimension l1 (mm)
22.0
Standard Outside Diameter (mm)
47.76
Number of Threads
3 mountain (with food)