Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tapered Screw
  • Tapered Screw
  • Tapered Screw

Tapered Screw S-NPT 1'1/4-11.5

Item.#
04575042
Mfr.#
S-NPT 1'1/4-11.5
Package Qty.
1PC
Ship pack of
1
779.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Dimension d (mm)
32
Dimensions L (mm)
105
Dimensions k (mm)
26
Dimension l (mm)
37.5
Nominal Designation
NPT-1 1/4-11 1/2
Grade
ANSI G
Number of Flutes
5
Dimensions lk (mm)
30
Dimension l1 (mm)
24.5
Standard Outside Diameter (mm)
41.689
Number of Threads
3 mountain (with food)