Buy more than* S$200* and get FREE SHIPPING

  • Tapered Screw

Tapered Screw S-NPT 1/16-27

Item.#
04575051
Mfr.#
S-NPT 1/16-27
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Dimension l1 (mm)
10.1
Standard Outside Diameter (mm)
7.77
Number of Threads
3 mountain (with food)
Number of Flutes
4
Dimensions lk (mm)
9
Grade
ANSI G
Dimension l (mm)
14
Nominal Designation
NPT 1/16-27
Dimension d (mm)
8
Dimensions L (mm)
54
Dimensions k (mm)
6