Buy more than* S$200* and get FREE SHIPPING

  • Tapered Screw
  • Tapered Screw
  • Tapered Screw

Tapered Screw S-NPT 1/2-14

Item.#
04575067
Mfr.#
S-NPT 1/2-14
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Dimensions lk (mm)
17
Dimension l1 (mm)
17.0
Standard Outside Diameter (mm)
20.98
Number of Threads
3 mountain (with food)
Number of Flutes
4
Grade
ANSI G
Dimensions k (mm)
14
Dimension l (mm)
27
Nominal Designation
NPT 1/2-14
Dimension d (mm)
18
Dimensions L (mm)
80