Buy more than* S$200* and get FREE SHIPPING

  • Tapered Screw
  • Tapered Screw
  • Tapered Screw

Tapered Screw S-NPT 1/8-27

Item.#
04575085
Mfr.#
S-NPT 1/8-27
Package Qty.
1PC
Ship pack of
1
45.74 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Dimension l (mm)
16.5
Nominal Designation
NPT 1/8-27
Dimension d (mm)
8
Dimensions L (mm)
55
Dimensions k (mm)
6
Grade
ANSI G
Standard Outside Diameter (mm)
10.117
Number of Threads
3 mountains (with food)
Number of Flutes
4
Dimensions lk (mm)
9
Dimension l1 (mm)
10.5