Buy more than* S$200* and get FREE SHIPPING

  • Tapered Screw
  • Tapered Screw
  • Tapered Screw

Tapered Screw S-NPT 3/4-14

Item.#
04575103
Mfr.#
S-NPT 3/4-14
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Screw Type
NPT
Number of Threads
3 mountain (with food)
Number of Flutes
4
Dimensions lk (mm)
20
Dimension l1 (mm)
19.0
Standard Outside Diameter (mm)
26.325
Grade
ANSI G
Dimension d (mm)
23
Dimensions L (mm)
85
Dimensions k (mm)
17
Dimension l (mm)
29
Nominal Designation
NPT 3/4-14