Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Short taper thread taps for pipe
  • Short taper thread taps for pipe
  • Short taper thread taps for pipe

Short taper thread taps for pipe S-PT 1'-11

4.67 (3)
Item.#
04575602
Mfr.#
S-PT 1'-11
Package Qty.
1PC
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Grade
2
TRUSCO Part Number
121-3253
Screw Length (mm)
35
Number of Threads
11
Dimension d (mm)
26
Work Material
Medium-carbon steel
Number of Flutes
5
Screw Diameter
PT1
Dimensions L (mm)
95
Pitch
11
Blade Diameter
PT1-11
Material
HSS (high speed steel) HSS
Overall Length L (mm)
95
Dimensions lk (mm)
24
Drill length l(mm)
35
Dimensions Lk (mm)
24
Dimensions k (mm)
21
Dimension l1 (mm)
22
Shank Diameter d (phi mm)
26
Female Screw Type
PT,Rc
Dimension l (mm)
35
Number of Chamfered Threads
2.5 mountain
Shank Diameter (phi mm)
26
2014 TRUSCO Published Page
1-0328
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For installation of exhaust thermometer
5
From Japan
On 2018-03-13 18:26:52
Even with a small amount of cutting oil it is not heavy and I can tap it smoothly I think that the specialty is the quality of late.
This review is about item#4575672.
Processing of hydraulic valves
5
From Japan
On 2018-01-08 00:05:26
I used it to process additional NPT threads. It is a good tap, easy to use.
This review is about item#4575654.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.