Buy more than* S$200* and get FREE SHIPPING

  • Short taper thread taps for pipe
  • Short taper thread taps for pipe
  • Short taper thread taps for pipe

Short taper thread taps for pipe S-PT 1/4-19

4.50 (2)
Item.#
04575663
Mfr.#
S-PT 1/4-19
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
2
TRUSCO Part Number
121-3067
Screw Length (mm)
19.5
Number of Threads
19
Dimension d (mm)
11
Work Material
medium carbon steel
Number of Flutes
4
Screw Diameter
PT1/4
Dimensions L (mm)
62
Pitch
19
Blade Diameter
PT 1/4-19
Material
High-speed-steel (HSS)
Overall Length L (mm)
62
Dimensions lk (mm)
12
Drill length l(mm)
19.5
Dimensions Lk (mm)
12
Dimensions k (mm)
9
Dimension l1 (mm)
12.5
Shank Diameter d (phi mm)
11
Female Screw Type
PT, Rc
Dimension l (mm)
19.5
Number of Chamfered Threads
2.5 mountains
Shank Diameter (phi mm)
11
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of hydraulic valves
5
From Japan
On 2018-01-08 00:05:26
I used it to process additional NPT threads. It is a good tap, easy to use.
This review is about item#4575654.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.