Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Short taper thread taps for pipe
  • Short taper thread taps for pipe
  • Short taper thread taps for pipe

Short taper thread taps for pipe S-PT 1/8-28

4.67 (3)
Item.#
04575672
Mfr.#
S-PT 1/8-28
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
2
Material
High-speed-steel (HSS)
TRUSCO Part Number
121-3024
Screw Length (mm)
16.5
Number of Threads
28
Dimension d (mm)
8
Work Material
Medium carbon steel
Number of Flutes
4
Screw Diameter
PT1/8
Dimensions L (mm)
55
Pitch
28
Blade Diameter
PT 1/8-28
Shank Diameter (phi mm)
8
Overall Length L (mm)
55
Dimensions lk (mm)
9
Drill length l(mm)
16.5
Dimensions Lk (mm)
9
Dimensions k (mm)
6
Dimension l1 (mm)
10.5
Shank Diameter d (phi mm)
8
Female Screw Type
PT, Rc
Dimension l (mm)
16.5
Number of Chamfered Threads
2.5 pile
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For installation of exhaust thermometer
5
From Japan
On 2018-03-13 18:26:52
Even with a small amount of cutting oil it is not heavy and I can tap it smoothly I think that the specialty is the quality of late.
This review is about item#4575672.
Processing of hydraulic valves
5
From Japan
On 2018-01-08 00:05:26
I used it to process additional NPT threads. It is a good tap, easy to use.
This review is about item#4575654.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.