Buy more than* S$200* and get FREE SHIPPING

  • Short taper thread taps for pipe
  • Short taper thread taps for pipe
  • Short taper thread taps for pipe

Short taper thread taps for pipe S-PT 3/4-14

4.67 (3)
Item.#
04575715
Mfr.#
S-PT 3/4-14
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
2
Number of Flutes
4
Screw Diameter
PT3/4
Dimensions L (mm)
85
Pitch
14
Blade Diameter
PT 3/4-14
Material
High-speed-steel (HSS)
TRUSCO Part Number
121-3211
Screw Length (mm)
29
Number of Threads
14
Dimension d (mm)
23
Work Material
medium carbon steel
Dimension l1 (mm)
19
Shank Diameter d (phi mm)
23
Female Screw Type
PT, Rc
Dimension l (mm)
29
Number of Chamfered Threads
2.5 mountains
Shank Diameter (phi mm)
23
Overall Length L (mm)
85
Dimensions lk (mm)
20
Drill length l(mm)
29
Dimensions Lk (mm)
20
Dimensions k (mm)
17
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For installation of exhaust thermometer
5
From Japan
On 2018-03-13 18:26:52
Even with a small amount of cutting oil it is not heavy and I can tap it smoothly I think that the specialty is the quality of late.
This review is about item#4575672.
Processing of hydraulic valves
5
From Japan
On 2018-01-08 00:05:26
I used it to process additional NPT threads. It is a good tap, easy to use.
This review is about item#4575654.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.