Buy more than* S$200* and get FREE SHIPPING

  • Short taper thread taps for pipe
  • Short taper thread taps for pipe
  • Short taper thread taps for pipe

Short taper thread taps for pipe S-PT 3/8-19

4.00 (1)
Item.#
04575724
Mfr.#
S-PT 3/8-19
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
2
Number of Flutes
4
Screw Diameter
PT3/8
Dimensions L (mm)
65
Pitch
19
Blade Diameter
PT 3/8-19
Material
High-speed-steel (HSS)
TRUSCO Part Number
121-3130
Screw Length (mm)
21
Number of Threads
19
Dimension d (mm)
14
Work Material
Medium carbon steel
Dimension l1 (mm)
14
Shank Diameter d (phi mm)
14
Female Screw Type
PT, Rc
Dimension l (mm)
21
Number of Chamfered Threads
2.5 pile
Shank Diameter (phi mm)
14
Overall Length L (mm)
65
Dimensions lk (mm)
14
Drill length l(mm)
21
Dimensions Lk (mm)
14
Dimensions k (mm)
11
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Correction of existing processed screws
4
From Japan
On 2017-05-01 23:01:41
Since things are manufacturers, we judge it as good. However, since many of the taps for piping screws have special side-to-side sides, and because of their large diameters, there is not quite a tap holder when trying to rotate with a T handle rather than a tap handle and box shape. I'd like you to have a surrounding lineup.
This review is about item#4575663.