Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tap insert coil (for aluminum) AL-HT
  • Tap insert coil (for aluminum) AL-HT
  • Tap insert coil (for aluminum) AL-HT

Tap insert coil (for aluminum) AL-HT STI-HT M 4x0.7

5.00 (4)
Item.#
04578707
Mfr.#
STI-HT M 4x0.7
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grade
1b
Overall Length (mm)
60
Number of Flutes
4
Chamfer
5P
Screw Diameter (mm)
M4
Screw Diameter
M4
Material
High-speed-steel (high-speed steel) HSS-E
Work Material
Copper, brass, aluminum, zinc alloy
Pitch
0.7
TRUSCO Part Number
122-6321
Shank Diameter d (phi mm)
5.5
Outer Diameter (phi mm)
4.91 (standard)
Screw Length (mm)
16
Shape
It becomes a protruding center at below M5.
Purpose
Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap, Flat end 5P/Mid tap, 1.5P/Top tap
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing to copper material
5
From Japan
On 2018-05-25 17:37:33
The sharpness of the tap was good, the work ended in a short time.
This review is about item#24991322.
Repair damaged screw
5
From Japan
On 2018-05-01 21:03:59
I used it as a set with "coil insert" for repairing the M8 female screw of aluminum material, but it was easy to make screws and "Coil Insert" was able to milk without failure.
This review is about item#75164311.
Screw hole repair
5
From Japan
On 2018-03-01 14:56:38
I ordered 5P with meal, but the items that I received were of 1.5P. Since it is printed with the label of 1.5P in the part number of the manufacturer, I think that it is no mistake, but the seal pasted on the pack containing the drill has become 5P as ordered. I do not know whether the sticker affixed to the pack is affixed by the manufacturer or something like monotaro like before shipping, but it is better if you examine it once. Regarding delivery etc we are quickly and always being saved. We will continue to use it.
This review is about item#18561025.
It is used to correct the thread of the cam holder.
5
From Japan
On 2017-08-11 22:39:18
Although it was used to correct the screw hole of the cylinder head, the sharpness was also a good good product.
This review is about item#2183572.