Buy more than* S$200* and get FREE SHIPPING

  • Tap for insertion coils Metric thread
  • Tap for insertion coils Metric thread
  • Tap for insertion coils Metric thread

Tap for insertion coils Metric thread STI-HT M5x0.8

5.00 (2)
Item.#
04578865
Mfr.#
STI-HT M5x0.8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Flat end 5P/Mid tap, 1.5P/Top tap
Number of Flutes
4
Grade
1b
Overall Length (mm)
62
Shank Diameter d (phi mm)
6
TRUSCO Part Number
122-6355
Work Material
Copper, brass, aluminum, zinc alloy
Material
HSS (high-speed steel) HSS-E
Screw Length (mm)
19
Screw Diameter
M5
Pitch
0.8
Chamfer
1.5P
Outer Diameter (phi mm)
6.04 (standard)
Screw Diameter (mm)
M5
Shape
M5 and below have protruding centers.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am using suprew, but with YAMAWA no problems
5
From Japan
On 2013-10-24 20:03:53
Truly made by YAMAWA. It is cheap to use normally.
This review is about item#04578673.
It is used to correct the female screw of the mirror of the Yamaha scooter.
5
From Japan
On 2011-08-02 14:52:28
If you purchase an STI tap and recoil packet separately for the insert coil and make an insertion tool (digging a groove slightly thinner than the inner diameter of the recoil packet, it will be completed.) Less than cheap recoil kit buying female screw You can fix it.
This review is about item#04578935.