Buy more than* S$200* and get FREE SHIPPING

  • Tap for insertion coils Metric thread
  • Tap for insertion coils Metric thread
  • Tap for insertion coils Metric thread

Tap for insertion coils Metric thread STI-HT M 8x1.25

5.00 (2)
Item.#
04578935
Mfr.#
STI-HT M 8x1.25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grade
1b
Purpose
Flat end 5P/Mid tap, 1.5P/Top tap
Chamfer
5P
Outer Diameter (phi mm)
9.624 (standard)
Screw Diameter (mm)
M8
Number of Flutes
4
Shape
It becomes a protruding center at below M5.
Work Material
Copper, brass, aluminum, zinc alloy
Pitch
1.25
Overall Length (mm)
75
Shank Diameter d (phi mm)
7
TRUSCO Part Number
122-6380
Screw Length (mm)
24
Screw Diameter
M8
Material
High-speed-steel (high-speed steel) HSS-E
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
You are using the suprew, but no problem in YAMAWA
5
From Japan
On 2013-10-24 20:03:53
Indeed made YAMAWA. Normally use yet cheap.
This review is about item#04578673.
Used to modify the female screw of the Yamaha scooter mirror.
5
From Japan
On 2011-08-02 14:52:28
If you make a purchase individually insertion tool the STI tap and recoil packet insert coil (Than the inner diameter of the recoil packet to a little thin rod - to complete if digging a groove.) You can modify much cheaper female screw than buy recoil kit.
This review is about item#04578935.