Buy more than* S$200* and get FREE SHIPPING

  • Metric screw for stainless steel tap point
  • Metric screw for stainless steel tap point
  • Metric screw for stainless steel tap point

Metric screw for stainless steel tap point SU-PO P1 M1.4x0.3

4.56 (9)
Item.#
04580931
Mfr.#
SU-PO P1 M1.4x0.3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions Lk (mm)
5
Screw Length l (mm)
8
Female Screw Type
Metric screw thread
Overall Length L (mm)
36
Screw Diameter
M1.4
Grade
P1
Number of Flutes
2
Grade of Female Screws
5H, old JIS2 class
Material
High vanadium HSS (high speed steel) HSSE
Dimensions k (mm)
2.5
Shank Diameter d (phi mm)
3
Surface Processing
OX (oxidized)
Number of Chamfered Threads
5 mountain
Tap Grade
Grade P
Tap Type
Point tap
Pitch (mm)
0.3
Purpose
Usually used for passage holes., Usually used for passage holes.
Compatible Machinability Material Types
Low carbon steel, medium carbon steel, stainless steel
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Part production
5
From Japan
On 2017-01-23 08:56:27
Because it is purchase by part number designation, it is satisfied because it can buy it cheaply earlier than other stores
This review is about item#04581561.
For work
5
From Japan
On 2016-10-20 22:13:31
There is no problem sus we are using.
This review is about item#2195838.
Tap processing
5
From Japan
On 2016-03-12 06:09:50
Good sharpness.
This review is about item#08166916.
Threading to SUS303t30
5
From Japan
On 2016-03-09 17:55:58
Those of other companies ordered earlier were able to lack tap tips and changed resistant during processing so that they could be used without problems using Yamawake
This review is about item#04581166.
When re-tapping, when turning with forward rotation and pulling out with negative rotation Last broken at 4 mm of the last edge and in the second one
1
From Japan
On 2015-09-22 14:50:04
It happened that the item was bad. When you can break, it's time to pull out, it's hard to pull out, so do not retry, spiral tap cutting might be easier to remove.
This review is about item#02195838.
Tap processing to thin plate
5
From Japan
On 2015-04-18 10:21:53
Durability is also used without problems.
This review is about item#02195838.
Flow work
5
From Japan
On 2014-03-12 10:47:39
Until now, it is cheaper than the tool shop you purchased.
This review is about item#40760106.
Tap to FB bar
5
From Japan
On 2013-05-28 15:15:23
I worked on the same conditions with OSG and taps from other companies, but I had a longest lead. OSG lacked the tip.
This review is about item#04581087.
I use it for the street hole of SUS 303.
5
From Japan
On 2010-03-07 21:36:25
Successively I cut about 20 20 mm screws, but I will not go back at all.
This review is about item#04581656.