Buy more than* S$200* and get FREE SHIPPING

  • Metric screw for stainless steel tap point
  • Metric screw for stainless steel tap point
  • Metric screw for stainless steel tap point

Metric screw for stainless steel tap point SU-PO P2 M1.7x0.35

4.56 (9)
Item.#
04580956
Mfr.#
SU-PO P2 M1.7x0.35
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimensions Lk (mm)
5
Screw Length l (mm)
8
Female Screw Type
Metric screw thread
Overall Length L (mm)
36
Screw Diameter
M1.7
Grade
P2
Number of Flutes
2
Compatible Machinability Material Types
Low carbon steel, medium carbon steel, stainless steel
Purpose
Usually used for passage holes., Usually used for passage holes.
Dimensions k (mm)
2.5
Shank Diameter d (phi mm)
3
Surface Processing
OX (oxidized)
Number of Chamfered Threads
5 mountain
Tap Grade
Grade P
Tap Type
Point tap
Pitch (mm)
0.35
Grade of Female Screws
6H, old JIS2 class
Material
High vanadium HSS (high speed steel) HSSE