Buy more than* S$200* and get FREE SHIPPING

  • Metric screw for stainless steel tap point
  • Metric screw for stainless steel tap point
  • Metric screw for stainless steel tap point

Metric screw for stainless steel tap point SU-PO P2 M5 X 0.8

4.56 (9)
Item.#
04581561
Mfr.#
SU-PO P2 M5 X 0.8
Package Qty.
1PC
Ship pack of
1
9.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
116-8410
Pitch (mm)
0.8
Dimensions Lk (mm)
7
Screw Length l (mm)
13
Shank Diameter d (phi mm)
5.5
Surface Processing
OX (oxidation treatment)
Number of Chamfered Threads
Five mountains
Blade Diameter
M5
Grade
P2
Grade of Female Screws
6H, OLD JIS LEVEL 2
Material
Vanadium high speed steel HSSE (high speed steel)
Number of Flutes
3
Purpose
Usually used for passage holes.
Dimensions k (mm)
4.5
Neck Length l1 (mm)
22
Female Screw Type
Metric screw threads
Overall Length L (mm)
60
Screw Diameter
M5
Tap Grade
Class P
Tap Type
Point tap
Shape
It becomes a protruding center at below M6.
Compatible Machinability Material Types
Low-carbon steel, mediume carbon steel, stainless steel
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Parts production
5
From Japan
On 2017-01-23 08:56:27
Because it is a purchase in the part number designation, faster than the other stores, we are happy because they can be purchased cheaply
This review is about item#04581561.
For work
5
From Japan
On 2016-10-20 22:13:31
There is no any problem we use sus iron.
This review is about item#2195838.
Tapping
5
From Japan
On 2016-03-12 06:09:50
Sharpness is good.
This review is about item#08166916.
Through processing to SUS303t30
5
From Japan
On 2016-03-09 17:55:58
Prior to those of the other companies that were ordered can lack of tap tip, could be used without problems was changed to made Yamawa since the resistance is increased during processing
This review is about item#04581166.
When you rebuild the tap, in addition two eyes was broken at the end of the cutting edge 4mm when removing a negative rotation cut in the forward rotation
1
From Japan
On 2015-09-22 14:50:04
By chance, be products were inferior de? When the break is, it's time to pull out always, Do not re-try because struggles to pull out, prove convenient punching towards the spiral tap cutting.
This review is about item#02195838.
Tapping into the thin plate
5
From Japan
On 2015-04-18 10:21:53
Durability is also using not good problem.
This review is about item#02195838.
Assembly-line operation
5
From Japan
On 2014-03-12 10:47:39
Until now, it may be cheaper than Koguya you had to buy.
This review is about item#40760106.
And tapping into the FB bar
5
From Japan
On 2013-05-28 15:15:23
I was working in the same conditions in the OSG and the other companies of the tap, but was 1 Bancho mochi. OSG was missing towards the tip.
This review is about item#04581087.
It uses as the hole of SUS303.
5
From Japan
On 2010-03-07 21:36:25
It cuts the 20mm of the screw about 30 pieces in quick succession, but not enough to completely.
This review is about item#04581656.