Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • The spiral fluted tap for stainless steel (for metric thread screws)
  • The spiral fluted tap for stainless steel (for metric thread screws)
  • The spiral fluted tap for stainless steel (for metric thread screws)

The spiral fluted tap for stainless steel (for metric thread screws) SU-SP P1 M1.4x0.3

4.71 (14)
Item.#
04582383
Mfr.#
SU-SP P1 M1.4x0.3
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
2.5 mountain
Tap Type
Spiral Tap (right 45 degree)
Number of Flutes
2
Screw Diameter
M1.4
Grade
P1
Pitch (mm)
0.3
Female Screw Type
Metric screw thread
Purpose
Filamentation and work-hardened stainless steel, suitable for molybdenum steel and chromium steel., Filamentation and work-hardened stainless steel, suitable for molybdenum steel and chromium steel.
Material
HSS (high speed steel) HSS-E
Tap Grade
Grade P
Screw Length (mm)
8
Compatible Machinability Material Types
Alloy steel, stainless steel
Chamfer
2.5P
Shank Diameter d (phi mm)
3
Overall Length (mm)
36
Surface Processing
OX (oxidized)
Grade of Female Screws
6H (M1.6 or more), (M1.4), the former JIS2 class 5H
Customer Reviews
5 star 13
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
For Saraje at reassembly
5
From Japan
On 2018-03-13 18:32:04
There was only a major manufacturer and I was able to work reliably.
This review is about item#4583363.
Steel fitting replacement work
5
From Japan
On 2018-02-08 18:19:45
Up to now, I've done tap opening with handwheel, but after opening a pilot hole with a drill, I will enter with a power tool, very efficient.
This review is about item#10415693.
I am using it for screwing the stain
5
From Japan
On 2017-02-22 04:21:59
Kiriko climbing well and cutting resistance is also small so it is a tap that cut well without imposing excessive opportunity
This review is about item#04582593.
M.2 For securing the aluminum heat sink of the SSD
5
From Japan
On 2017-02-14 18:08:47
When placing a 2 mm screw on aluminum, it was broken if it was a normal tap, but this is a good drain of chips and there is no worry about it.
This review is about item#34656851.
Drilling of stainless steel
5
From Japan
On 2016-11-20 04:38:30
I also want to purchase it because sharpness is good as well as kiriko's brushing is also good
This review is about item#34656851.
Hobby Craft
5
From Japan
On 2015-10-16 19:48:02
Also sticky material such as stainless steel and aluminum can be sticky threads clean. I replaced all the point taps I owned with a spiral.
This review is about item#04583363.
Thread cutting
5
From Japan
On 2015-09-08 19:35:33
I could cut the screw without problems.
This review is about item#04582462.
10 mm stainless steel ○ Add a groove of about 5 mm to the rod
1
From Japan
On 2015-02-01 09:34:51
It broke with use of about 5 mm to 4, 5.
This review is about item#10441146.
Tap stand for 9 mm stainless steel plate
5
From Japan
On 2014-10-20 15:41:45
I am happy because I can tap work easily with a spiral tap
This review is about item#04582593.
Tap work
5
From Japan
On 2014-08-15 20:16:20
Easy without tapping spray
This review is about item#10441146.