Buy more than* S$200* and get FREE SHIPPING

  • The spiral fluted tap for stainless steel (for metric thread screws)
  • The spiral fluted tap for stainless steel (for metric thread screws)
  • The spiral fluted tap for stainless steel (for metric thread screws)

The spiral fluted tap for stainless steel (for metric thread screws) SU-SP P1 M2.3x0.4

4.69 (13)
Item.#
04582715
Mfr.#
SU-SP P1 M2.3x0.4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Length (mm)
9.5
Compatible Machinability Material Types
Alloy steel, stainless steel
Chamfer
2.5P
Shank Diameter d (phi mm)
3
Overall Length (mm)
42
Surface Processing
Ox (oxidation)
Tap Grade
Grade P
Material
HSS (high speed steel) HSS-E
Purpose
Filamentation and work-hardened stainless steel, suitable for molybdenum steel and chromium steel., Filamentation and work-hardened stainless steel, suitable for molybdenum steel and chromium steel.
Number of Flutes
2
Screw Diameter
M2.3
Grade
P1
Pitch (mm)
0.4
Female Screw Type
Metric screw thread
Number of Chamfered Threads
2.5 Mt.
Tap Type
Spiral Tap (right 45degree)
Shape
M6 following is the projected center.
Grade of Female Screws
6H (M1.6 or more), (M1.4), the former JIS2 class 5H
Customer Reviews
5 star 12
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Steel fitting replacement work
5
From Japan
On 2018-02-08 18:19:45
Up to now, I've done tap opening with handwheel, but after opening a pilot hole with a drill, I will enter with a power tool, very efficient.
This review is about item#10415693.
I am using it for screwing the stain
5
From Japan
On 2017-02-22 04:21:59
Kiriko climbing well and cutting resistance is also small so it is a tap that cut well without imposing excessive opportunity
This review is about item#04582593.
M.2 For securing the aluminum heat sink of the SSD
5
From Japan
On 2017-02-14 18:08:47
When placing a 2 mm screw on aluminum, it was broken if it was a normal tap, but this is a good drain of chips and there is no worry about it.
This review is about item#34656851.
Drilling of stainless steel
5
From Japan
On 2016-11-20 04:38:30
I also want to purchase it because sharpness is good as well as kiriko's brushing is also good
This review is about item#34656851.
Hobby Craft
5
From Japan
On 2015-10-16 19:48:02
Also sticky material such as stainless steel and aluminum can be sticky threads clean. I replaced all the point taps I owned with a spiral.
This review is about item#04583363.
Thread cutting
5
From Japan
On 2015-09-08 19:35:33
I could cut the screw without problems.
This review is about item#04582462.
10 mm stainless steel ○ Add a groove of about 5 mm to the rod
1
From Japan
On 2015-02-01 09:34:51
It broke with use of about 5 mm to 4, 5.
This review is about item#10441146.
Tap stand for 9 mm stainless steel plate
5
From Japan
On 2014-10-20 15:41:45
I am happy because I can tap work easily with a spiral tap
This review is about item#04582593.
Tap work
5
From Japan
On 2014-08-15 20:16:20
Easy without tapping spray
This review is about item#10441146.
Tap
5
From Japan
On 2014-04-24 13:43:18
Washes Yamaha ♪ It is different from foreign country. Somehow buying cheap items! Do not make the cutler domestic products! It is!
This review is about item#04583363.