Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap

Spiral Tap SU2-SP P3 M14x2.0

Item.#
04583616
Mfr.#
SU2-SP P3 M14x2.0
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Length l (mm)
30
Dimensions Lk (mm)
11
Shank Part Corner Width (mm)
8.0
Shank Diameter d (phi mm)
10.5
Female Screw Type
Metric screw thread
Tap Grade
Grade P
Overall Length L (mm)
88
Purpose
Blind hole working. Work material: stainless. Perfect syncronys lead feed mechanism dedicated.
Number of Flutes
4
Screw Diameter
M14
Grade
P3
Pitch
2.00
Material
HSS (high speed steel) HSS
Surface Processing
OX (oxidized)
Tap Type
Spiral Tap (right 45 degree)
Pilot Hole Diameter (phi mm)
12.0
Caution
Without complete synchronous lead feed mechanism, machime may cause error, break etc. Do not use for such machine