Buy more than* S$200* and get FREE SHIPPING

  • Spiral Tap
  • Spiral Tap
  • Spiral Tap

Spiral Tap SU2-SP P2 M4x0.7

Item.#
04583774
Mfr.#
SU2-SP P2 M4x0.7
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Screw Length l (mm)
13
Dimensions Lk (mm)
7
Shank Part Corner Width (mm)
4
Shank Diameter d (phi mm)
5
Female Screw Type
Metric screw thread
Surface Processing
OX (oxidation)
Tap Grade
Grade P
Tap Type
Spiral Tap (right 45 degree)
Pilot Hole Diameter (phi mm)
3.3
Number of Flutes
3
Screw Diameter
M4
Grade
P2
Pitch
0.7
Material
HSS (high speed steel) HSS
Grade of Female Screws
6H, old JIS2 class
Shape
M6 following is the projected center.
TRUSCO Part Number
225-8226
Overall Length L (mm)
52
Caution
Without complete synchronous lead feed mechanism, machime may cause error, break etc. Do not use for such machine