Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Tap
  • Spiral Tap
  • Spiral Tap

Spiral Tap SU2-SP P2 M5x0.8

Item.#
04583783
Mfr.#
SU2-SP P2 M5x0.8
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
2.5P
Tap Grade
Grade P
Tap Type
Spiral Tap (right 45 degree)
Pilot Hole Diameter (phi mm)
4.2
Screw Length l (mm)
16
Dimensions Lk (mm)
7
Shank Part Corner Width (mm)
4.5
Shank Diameter d (phi mm)
5.5
2014 TRUSCO Published Page
1-0269
Grade of Female Screws
6H, old JIS2 class
Purpose
Blind hole working. Work material: stainless. Perfect syncronys lead feed mechanism dedicated.
Surface Processing
OX (oxidized)
TRUSCO Part Number
225-8234
Overall Length L (mm)
60
Number of Flutes
3
Screw Diameter
M5
Grade
P2
Pitch
0.80
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Caution
Without complete synchronous lead feed mechanism, machime may cause error, break etc. Do not use for such machine