Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 10x10T 0.64

Item.#
04586215
Mfr.#
C-HF 10x10T 0.64
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
10
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
10