Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw blade High-speed-steel bimetal (coil)

Band saw blade High-speed-steel bimetal (coil) C-BM 10x10T 0.90

5.00 (1)
Item.#
04586224
Mfr.#
C-BM 10x10T 0.90
Package Qty.
1Roll
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Type
C-BM
Number of Threads per inch
10
Length (m)
16
Width (mm)
10
Thickness (mm)
0.90
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of test member etc.
5
From Japan
On 2013-05-23 08:54:54
Speaking of band saw blades, that's it! Cost performance is the best!
This review is about item#04586267.