Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 10x14T 0.64

Item.#
04586355
Mfr.#
C-HF 10x14T 0.64
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
10
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
14