Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 10x18T 0.64

Item.#
04586425
Mfr.#
C-HF 10x18T 0.64
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
10
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
18