|
Band saw blade high flex (coil) C-HF 3x14T 0.64
- Item.#
- 04587405
- Mfr.#
- C-HF 3x14T 0.64
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Purpose
- Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
- Type
- C-HF
- Width (mm)
- 3
- Length (m)
- 30
- Thickness (mm)
- 0.64
- Number of Threads per inch
- 14
|
Customers Who Viewed This Item Also Viewed