Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade High-speed-steel bimetal (coil)

Band saw blade High-speed-steel bimetal (coil) C-BM 4x12T 0.64

Item.#
04587563
Mfr.#
C-BM 4x12T 0.64
Package Qty.
1Roll
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Type
C-BM
Width (mm)
4
Length (m)
16
Thickness (mm)
0.64
Number of Threads per inch
12