Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 5x10T 0.64

1.00 (1)
Item.#
04587721
Mfr.#
C-HF 5x10T 0.64
Package Qty.
1Roll
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
5
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel, cutting of iron
1
From Japan
On 2017-06-03 05:05:46
Even though it is for stainless steel, it does not have durability even if it cuts mild steel. It will not be cut immediately
This review is about item#4587931.