Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 5x12T 0.64

1.00 (1)
Item.#
04587791
Mfr.#
C-HF 5x12T 0.64
Package Qty.
1Roll
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
5
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
12
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel, cutting of iron
1
From Japan
On 2017-06-03 05:05:46
Even though it is for stainless steel, it does not have durability even if it cuts mild steel. It will not be cut immediately
This review is about item#4587931.