|
Band saw blade high flex (coil) C-HF 5x14T 0.64
(1)
- Item.#
- 04587861
- Mfr.#
- C-HF 5x14T 0.64
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Purpose
- Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
- Type
- C-HF
- Width (mm)
- 5
- Length (m)
- 30
- Thickness (mm)
- 0.64
- Number of Threads per inch
- 14
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
1 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Stainless steel, cutting of iron
From Japan
On 2017-06-03 05:05:46
Even though it is for stainless steel, it does not have durability even if it cuts mild steel. It will not be cut immediately