Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 6x10T 0.64

3.00 (2)
Item.#
04588062
Mfr.#
C-HF 6x10T 0.64
Package Qty.
1Roll
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
6
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When cutting the metal plate
1
From Japan
On 2016-05-06 17:29:49
It is easy to turn when turning with a bad saw connected with a bad saw.Of Koshi is not at all there is no thing at all and it breaks easily when it is bent.It can not use it and it discarded and ordered from other manufacturers.
This review is about item#04588227.
Interior base material processing cut
5
From Japan
On 2013-11-21 13:24:20
Our company is very useful because it is easy to use the details.
This review is about item#04588297.