Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade high flex (coil)

Band saw blade high flex (coil) C-HF 6x12T 0.64

3.00 (2)
Item.#
04588157
Mfr.#
C-HF 6x12T 0.64
Package Qty.
1Roll
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), alloy tool steel (SKD), stainless steel (SUS), etc.
Type
C-HF
Width (mm)
6
Length (m)
30
Thickness (mm)
0.64
Number of Threads per inch
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During the cutting of the metal plate
1
From Japan
On 2016-05-06 17:29:49
Easy to cut and turn connects to a band saw in exactly the bastards. It would easily break and bend without any blade thing called waist. Dispose because you can not use I ordered those of other manufacturers.
This review is about item#04588227.
Interior base material processing cut
5
From Japan
On 2013-11-21 13:24:20
In our company, we are very useful for details is easy to use.
This review is about item#04588297.