Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade High-speed-steel bimetal (coil)

Band saw blade High-speed-steel bimetal (coil) C-BM 6x12T 0.90

4.75 (4)
Item.#
04588166
Mfr.#
C-BM 6x12T 0.90
Package Qty.
1Roll
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Width (mm)
6
Length (m)
16
Type
C-BM
Number of Threads per inch
12
Thickness (mm)
0.90
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing cut of stainless steel plate
5
From Japan
On 2016-06-11 14:38:45
Sharpness Durability is the best. Truly domestically! I will also order next time.
This review is about item#04588236.
Shaping of material
5
From Japan
On 2015-01-21 11:17:29
Good machinability, easy to use.
This review is about item#04588446.
Floor material processing
5
From Japan
On 2013-06-20 18:54:26
I always use it. I think that it will last as long as it is high.
This review is about item#04588446.
CUT of stainless steel material
4
From Japan
On 2010-02-19 21:46:54
It is easier to handle than Nikotec's made by other companies.
This review is about item#04588272.