Buy more than* S$200* and get FREE SHIPPING

  • Band saw blade High-speed-steel bimetal (coil)

Band saw blade High-speed-steel bimetal (coil) C-BM 6x14T 0.64

4.75 (4)
Item.#
04588202
Mfr.#
C-BM 6x14T 0.64
Package Qty.
1Roll
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Width (mm)
6
Thickness (mm)
0.64
Type
C-BM
Length (m)
16
Number of Threads per inch
14
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Machining cutting of stainless steel plate
5
From Japan
On 2016-06-11 14:38:45
Sharpness durability is the best. Indeed domestic! I will order next time.
This review is about item#04588236.
Shape cutting of material
5
From Japan
On 2015-01-21 11:17:29
Cutting performance is good, usability is good.
This review is about item#04588446.
Flooring processing
5
From Japan
On 2013-06-20 18:54:26
We always used to. I think that long-lasting There is only high.
This review is about item#04588446.
CUT of stainless steel
4
From Japan
On 2010-02-19 21:46:54
Easy to use to it is cut off of Nikotekku than third-party.
This review is about item#04588272.