Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Band saw blade High-speed-steel bimetal (coil)

Band saw blade High-speed-steel bimetal (coil) C-BM 8x10T 0.64

4.00 (1)
Item.#
04588482
Mfr.#
C-BM 8x10T 0.64
Package Qty.
1Roll
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Rolled steel (SS), die steel (SKD), stainless steel (SUS), etc.
Type
C-BM
Number of Threads per inch
10
Length (m)
16
Width (mm)
8
Thickness (mm)
0.64
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of spatula-sintered metal parts of 1.2 mm φ 400
4
From Japan
On 2017-08-21 22:32:27
I picked it up in the size of the replacement blade and it reached this product. The darker label is cheaper but I have been using this product since I was reluctant to craftsmen. It is not expensive but metal cutting is stable.
This review is about item#4588692.