Buy more than* S$200* and get FREE SHIPPING

  • Bimetal hole saw

Bimetal hole saw H-BM 13.0

4.35 (93)
Item.#
04592795
Mfr.#
H-BM 13.0
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mild steel, iron, stainless steel plate, aluminum plate, plastics, wood etc
Effective Cutting Ability (mm)
3.2
Effective Length (Maximum Cutting Depth) (mm)
24
Shank Diameter (phi mm)
6
Number of Blades
Inequality (4 / 6)
Drill Diameter (phi mm)
6
Hole Saw Outer Diameter (mm)
13
Usage Tool
Electric drill, drill press
Overall Length (mm)
62
Customer Reviews
5 star 63
4 star 14
3 star 7
2 star 4
1 star 5
Review Rating: 4.35
93 Customer Reviews
The reviews are automatic translation.
Opening of stainless steel plate
1
From Japan
On 2017-12-29 21:37:05
It is used for a stainless steel plate with a thickness of 1.5 mm. After somehow opening one thing is not usable. I am well acquainted with metal processing history of decades, how to use tools. Is there unevenness in the product, is it such a thing? Anyway it's kind of poor quality and I bought garbage. Unpleasant.
This review is about item#4593592.
Drilling for band heater production
5
From Japan
On 2017-11-29 09:38:19
I bought a hole saw of φ64. Sharpness was sometimes called the first time, and it finished without problems. In the opportunity to use for a while, time will be available but we will continue to record changes in sharpness.
This review is about item#4593337.
We drilled a hole for piping in the wall panel of 42 t steel sandwich panel.
5
From Japan
On 2017-10-02 22:29:04
The feeling of use was good, the cost performance was very good.
This review is about item#4593592.
cart
1
From Japan
On 2017-09-18 11:25:56
There is no problem with the product, but it arrived one month after placing an order. I am very dissatisfied.
This review is about item#4592953.
Used for installation of voltmeter / ammeter
5
From Japan
On 2017-09-11 15:31:45
We are using Mitsubishi and Fuji Electric Panel Meters to attach to the board surface. I am very happy that you can easily drill holes cleanly.
This review is about item#4593233.
Drilling machines such as electric construction pull boxes and boards on site Various
4
From Japan
On 2017-09-07 06:48:20
I used a variety of maker items, but this is the best. Sharpness and lifespan are satisfied. In addition, For the stainless steel material, slow the rotation of the drill, If you use it will not be changed to a dedicated holso. 21, 27, 34, are large.
This review is about item#04592962.
Steel sheet processing
5
From Japan
On 2017-06-19 23:02:46
Although it was an electric drill without power, it was cut into a perfect circle without problems. There was also no spillage of teeth
This review is about item#4593294.
Opening of boxes
4
From Japan
On 2017-06-18 10:22:20
It cuts well as usual, but it is difficult to remove scrap residue. Especially the opening to resin is hard to clog up as you open little by little.
This review is about item#4592883.
Drilling of roof deck
5
From Japan
On 2017-06-08 20:50:33
When it comes to iron kiln of 12 Φ, a proper drill is necessary, but this can be used for charging. It disappears well against expectation.
This review is about item#4592761.
Production of original parts
5
From Japan
On 2017-06-01 14:42:00
Used for aluminum 20 mm thick It is also easy to use iron dust removal from the side hole
This review is about item#4593127.