Buy more than* S$200* and get FREE SHIPPING

  • Bimetal hole saw

Bimetal hole saw H-BM 23.0

4.36 (76)
Item.#
04592926
Mfr.#
H-BM 23.0
Package Qty.
1PC
Ship pack of
1
21.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mild steel, iron, stainless steel plate, aluminum plate, plastics, wood etc
Effective Cutting Ability (mm)
3.2
Number of Blades
Inequality (4 / 6)
Effective Length (Maximum Cutting Depth) (mm)
24
Shank Diameter (phi mm)
10
Drill Diameter (phi mm)
6
Overall Length (mm)
89
Hole Saw Outer Diameter (mm)
23
Usage Tool
Electric drill, drill press
Customer Reviews
5 star 51
4 star 11
3 star 7
2 star 4
1 star 3
Review Rating: 4.36
76 Customer Reviews
The reviews are automatic translation.
Drilling operation of the piping to the factory within the existing stainless steel basins
1
From Japan
On 2016-12-17 10:37:22
Stainless steel thickness was the end to not be boring and worn that one cutting edge was higher rotational speed due to the use of the impact in some of the narrow place was more than 3mm. Next somehow work with, but the completed hole saw diameter 100mm, etc. baby Thunder is you plan to use another hole saw.
This review is about item#4592725.
Panel drilling
2
From Japan
On 2016-11-22 00:42:36
Nikotekku direct sales in the amazon in price surface in the same products for about 6 discount from the list price, is monotaro's was a little unhappy about 3 discount.
This review is about item#4592996.
Drilling of the insulation panel
4
From Japan
On 2016-08-06 16:55:20
Well it has expired. We were able drilling without any problems. Cutting debris if there is a spring I may not clog large minute diameter only effective short amount than the length of the hole saw (part of the interior of the core is sticking out toward the cutting edge) Noto base is reinforced because through work is 100 points on our side, because I think it is a fire ant whether is cruel to ask up there for this product.
This review is about item#04593391.
Pitting
5
From Japan
On 2016-05-24 10:23:42
Is good cheap and very workability.
This review is about item#04592901.
Drilling of iron
5
From Japan
On 2016-05-18 08:42:30
it is good.
This review is about item#04592813.
Drilling of thick iron plate
5
From Japan
On 2016-04-17 13:26:53
Than I thought also, sharpness well, personally I like than the chip hole saw. Sharpness as well, and quite long-lasting. 32 mm thick steel plate was also seen apart from the ins and outs.
This review is about item#04592987.
Thick flat bar drilling
4
From Japan
On 2016-03-02 18:16:02
Iron plate of 10mm thickness if slowly the feed using the cutting oil by drilling machine was also possible through somehow, cutting edge fly if the impossible.
This review is about item#04592761.
It is drilling for mounting the sink faucet fittings
4
From Japan
On 2016-02-14 23:21:58
Cut out material the spring is attached to the center will take off easily
This review is about item#04593066.
Aluminum plate processing
5
From Japan
On 2016-01-07 23:09:30
It was used for the drilling of the general purpose of the aluminum case. Sharpness is often great to cheaper than those made by other companies, which had been purchased at home improvement until now. Durability does not know yet early days for, but also I think to buy.
This review is about item#04592892.
Wall opened
3
From Japan
On 2015-12-22 11:10:10
Easy hole is opened
This review is about item#04593294.