Buy more than* S$200* and get FREE SHIPPING

  • Bimetal hole saw
  • Bimetal hole saw
  • Bimetal hole saw

Bimetal hole saw H-BM 42.0

4.41 (87)
Item.#
04593111
Mfr.#
H-BM 42.0
Package Qty.
1PC
Ship pack of
1
40.82 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Purpose
Mild steel, iron, stainless steel plate, aluminum plate, plastics, wood etc
Effective Cutting Ability (mm)
3.2
Usage Tool
Electric drill, drill press
Overall Length (mm)
89
Hole Saw Outer Diameter (mm)
42
Drill Diameter (phi mm)
6
Effective Length (Maximum Cutting Depth) (mm)
24
Shank Diameter (phi mm)
10
Number of Blades
Inequality (4 / 6)
Customer Reviews
5 star 60
4 star 13
3 star 7
2 star 4
1 star 3
Review Rating: 4.41
87 Customer Reviews
The reviews are automatic translation.
Steel sheet processing
5
From Japan
On 2017-06-19 23:02:46
Although it was an electric drill without power, it was cut into a perfect circle without problems. There was also no spillage of teeth
This review is about item#4593294.
Opening of boxes
4
From Japan
On 2017-06-18 10:22:20
It cuts well as usual, but it is difficult to remove scrap residue. Especially the opening to resin is hard to clog up as you open little by little.
This review is about item#4592883.
Drilling of roof deck
5
From Japan
On 2017-06-08 20:50:33
When it comes to iron kiln of 12 Φ, a proper drill is necessary, but this can be used for charging. It disappears well against expectation.
This review is about item#4592761.
Production of original parts
5
From Japan
On 2017-06-01 14:42:00
Used for aluminum 20 mm thick It is also easy to use iron dust removal from the side hole
This review is about item#4593127.
Drilling out the exterior parts of the motorcycle.
5
From Japan
On 2017-05-21 10:45:09
Bali was also almost impossible, and I made a beautiful hole.
This review is about item#4592996.
When drilling wood products
5
From Japan
On 2017-05-18 15:40:55
There are almost no burrs, and scattering of wood scraps is rare.
This review is about item#4593495.
Drilling in the truck bed
5
From Japan
On 2017-05-12 15:50:07
While it was inexpensive, it was a product that was fully usable with the durability of sharpness
This review is about item#04593075.
Drilling for cable gland in waterproof ABS box
5
From Japan
On 2017-04-02 18:21:49
I could use it without problems. I am satisfied because I could buy it cheaply.
This review is about item#4592761.
Install additional meter
5
From Japan
On 2017-03-03 15:42:57
I drilled a 52 mm hole in the dashboard and attached an ammeter. The epidermis did not become ragged and it was able to open cleanly without shaking.
This review is about item#4593215.
Drilling a stainless steel ball (cooking utensil)
5
From Japan
On 2017-02-23 14:59:23
Work was possible without any problems. I think that it is a cheap and good product.
This review is about item#4593346.