Buy more than* S$200* and get FREE SHIPPING

  • Bimetal hole saw

Bimetal hole saw H-BM 62.0

4.35 (93)
Item.#
04593312
Mfr.#
H-BM 62.0
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mild steel, iron, stainless steel plate, aluminum plate, plastics, wood etc
Effective Cutting Ability (mm)
3.2
Effective Length (Maximum Cutting Depth) (mm)
38
Shank Diameter (phi mm)
13
Number of Blades
Inequality (4 of 6)
Drill Diameter (phi mm)
6
Hole Saw Outer Diameter (mm)
62
Usage Tool
Electric drill, drilling machine
Overall Length (mm)
117