Buy more than* S$200* and get FREE SHIPPING

  • Super-hard max cut hole saw Black
  • Super-hard max cut hole saw Black
  • Super-hard max cut hole saw Black

Super-hard max cut hole saw Black H-NC 18.0

5.00 (2)
Item.#
04595997
Mfr.#
H-NC 18.0
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Effective Length (mm)
11
Drill Diameter (phi mm)
6
Outer Diameter (phi mm)
18
Number of Blades
Inequality
Specification
Worth carbide G2
Compatible Board Thickness (mm)
4.5
Overall Length (mm)
83
Shank Diameter (phi mm)
10
Compatible
Such as an electric drill hole board
Purpose
Mild steel, stainless steel etc, Mild steel, stainless steel etc
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drill a hole.
5
From Japan
On 2015-09-22 01:04:24
I went through without problems. Although price is expensive, it is recommended because it is faster than bimetal type.
This review is about item#04595972.
Drill a hole.
5
From Japan
On 2015-09-22 00:59:27
I went through without problems. Although price is expensive, it is recommended because it is faster than bimetal type.
This review is about item#04595972.